Shop All Enclosed Boards
Aarco
Aarco Products CBC4872R Enclosed Bulletin Board - Cherry
Mfr # CBC4872R
Zoro # G603695426
product price: $1,164.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,164.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # CBC4872R
- Zoro # G603695426
- Country of Origin United States
- Category Enclosed Boards
Description
Red Oak Enclosed Bulletin Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Cherry.
Frame Construction: American Red Oak.
Interior Color: Natural Cork.
Type: Without Header.
Surface Material: Natural Cork.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Size: 72" W x 48" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Clear, Pk6, Tab Position: Side (UNV21871)
- DEFLECTO Wall File, 3 Pocket, 13x4x7, Black (73504)
- AMERCAREROYAL Guest Check Book, 3 1/2 x 6 7/10, PK2500 (RPP GC3632-1)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- Aarco Enclosed Boards