Shop All Chalkboards
Aarco
AARCO Products ARC4872B Aluminum Frame Revolving Composition Chalkboard on Both Sides
Mfr # ARC4872B
Zoro # G303959835
product price: $1,045.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,045.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ARC4872B
- Zoro # G303959835
- UPC # 98839011939
- Country of Origin United States
- Category Chalkboards
Description
Free Standing Boards provide the ability to communicate wherever needed. The two sided board can be configured with a variety of surfaces to fit your needs. Units are shipped KD and assemble easily with basic tools. Size 48"Hx72"WBlack Composition Chalkboard on Both Sides Clear Satin Anodized Aluminum Frame Conveniently Rotates and Firmly Locks in Place for Stability Width: 72 Height: 48 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- ICONEX Color-Coded Kraft Currency Straps, $10 Bill, $1000, Self-Stick, PK1000 (55031)
- BSC PREFERRED 2 x 3'' - ''Fragile - Electronic Equipment'' Fluorescent Yellow Labels (S-14103)
- BETTER OFFICE PRODUCTS Reusable Poly Envelopes, 975in x 55in Asst'd Colors, Transparent, Side Loading, 1in Gusset, 36PK (34636-36PK)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard, 20in x 30in Rustic Wood Frame, 4 Chalk Markers/Chalk/Eraser, Rustic Brown (00821)
- FLIPSIDE Chalk Board, 9.5in x 12in, Black, PK6 (10200)
- FLIPSIDE Chalk Board, Black, 18in x 24in, PK3 (10204)
- FLASH FURNITURE Canterbury 18 Round Wall Mounted Magnetic Chalkboard w/Eraser and Chalk in Black Pine Wood Frame (HGWA-CHKCIRCLE18-BLK-GG)
- Aarco Chalkboards