Shop All Dry Erase Boards
Aarco
AARCO Products APS4860M Syncote ™ Markerboard with Aluminum Frame and 1" Maprail
Mfr # APS4860M
Zoro # G203755223
product price: $718.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # APS4860M
- Zoro # G203755223
- UPC # 98839039841
- Country of Origin United States
- Category Dry Erase Boards
Description
Syncoat Magnetic Dry Erase Markerboard with Maprail Size 48"H x 60"W.Clear Satin Anodized Aluminum Frame. High Gloss Finish Permits Excellent Writing and Erasing Qualities. Stain and Wear Resistant. Surface Permits the Use of Magnetic Accessories. Matching Full Length Accessory Tray. Molded Safety End Caps. Full Length 1" Display Rail with End Caps. Width: 60 Height: 48 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Entered" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2027)
- SAKURA Solid Paint Marker Original, Green Color Family, 12PK (XSC-29)
- SEALER SALES Silicone Rubber for KF-400HC, KF-405HC (SR-KF-400HC/405HC)
- TAPE LOGIC Tape Logic® Labels, "Heavy", 2" x 8", Multiple, 500/Roll (DL1470)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- LORELL Aluminum Frame Dry erase Board (19770)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- MAGNA VISUAL 18" x 24" In/Out Board Kit (IOP-1824)
- MAGNA VISUAL Schedule Planner Board Kit 3 ft. x 4 ft. (ML-344)
- Aarco Dry Erase Boards