Shop All Dry Erase Boards
Aarco
Aarco Products AOFD4896 96 in. H x 48 in. W 1-Door Letter Board Message Center Red Oak Frame
Mfr # AOFD4896
Zoro # G103954313
product price: $1,192.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # AOFD4896
- Zoro # G103954313
- UPC # 100050268532
- Country of Origin United States
- Category Dry Erase Boards
Description
This Classic black felt covered board with an attractive oak frame is precision grooved on 1/4" centers to accept our universal quick change letters to create your own sign in minutes or change to suit your needs. One free set of 3/4" Helvetica letters and assortment tray are included.
Assembly: Assembled.
Door Quantity: 1.
Frame Color: Clear Lacquer.
Frame Construction: Wood.
Interior Color: Black.
Type: Without Header.
Surface Material: Felt Letter Board.
Exterior Depth: 1/2".
Width: 96".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130A)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK250 (8ZJW5)
- JMK Diamond Visions Toys Butterfly Net (06-2407)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- GEC Global Industrial Mobile Reversible Whiteboard With Silver Frame, 72inW x 48inH (GMB7240WW)
- BEST-RITE 48"x48" Magnetic Porcelain Whiteboard, Silver Frame (2029D-25)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Silver Frame (2029K)
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- Aarco Dry Erase Boards