Shop All Dry Erase Boards
Aarco
Aarco Products AOFD4872 48 in. H x 72 in. W Framed Letter Board Message Centers Wood Frame
Mfr # AOFD4872
Zoro # G903954421
product price: $1,084.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # AOFD4872
- Zoro # G903954421
- UPC # 100050268525
- Country of Origin United States
- Category Dry Erase Boards
Description
This Classic black felt covered board with an attractive oak frame is precision grooved on 1/4" centers to accept our universal quick change letters to create your own sign in minutes or change to suit your needs. One free set of 3/4" Helvetica letters and assortment tray are included.
Assembly: Assembled.
Construction tempered hardboard.
Frame color: Clear Lacquer.
Frame construction: Wood.
Interior color: Black.
Package quantity: 1.
Type without header.
Surface material: felt letter board.
Exterior depth inches: 1/2.
Width: 72".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Tape Gun Standard Pistol Grip Dispenser, 2" Width, 3" Core Sd932 (900617)
- 5S SUPPLIES Priority Board Dry Erase 32in x 24in aluminum Dry Erase (Priority-2432-DRYERASE)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 48", Kraft, 15/Case (P4048K)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (44534)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43628)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface (072U0001)
- KLEENSLATE Round Double-Sided Whiteboard Paddles With Markers, PK12 (2308)
- QUARTET 18"x24" Melamine Whiteboard, Gloss (7551)
- Aarco Dry Erase Boards