Shop All Dry Erase Boards
Aarco
Aarco Products AOFD2418 Red Oak Framed Letter Board Message Center
Mfr # AOFD2418
Zoro # G103954474
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # AOFD2418
- Zoro # G103954474
- Country of Origin United States
- Category Dry Erase Boards
Description
This Classic black felt covered board with an attractive oak frame is precision grooved on 1/4" centers to accept our universal quick change letters to create your own sign in minutes or change to suit your needs. One free set of 3/4" Helvetica letters and assortment tray are included.
Assembly: Assembled
Construction: Tempered Hardboard
Frame Color: Clear Lacquer
Frame Construction: Wood
Interior Color: Black.
Type: Without Header
Surface Material: Felt Letter Board.
Size: 18" W x 24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Composition Book, Wide Ruled, 100 Sheets Per Book, PK3 (MEA09910)
- U-MARK Paint Marker with Reversible Tip, Blue (10702)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- ZORO SELECT 1-1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05725)
- AARCO Magnetic 350 Series Markerboards 48"x120" (350-007M-48120)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- AARCO Magnetic 420 Series Markerboards 48"x144" (420-007M-48144)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Dry Erase Projection Board (PRM1-34-4)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- LEARNING RESOURCES Magnetic Demonstration Handwriting Paper, 28" x 22" (3237)
- Aarco Dry Erase Boards