Shop All Dry Erase Boards
Aarco
Aarco Products AOFD1218 Framed Letter Board Message Center - Red Oak
Mfr # AOFD1218
Zoro # G703979044
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # AOFD1218
- Zoro # G703979044
- UPC # 747925016920
- Country of Origin United States
- Category Dry Erase Boards
Description
This Classic black felt covered board with an attractive oak frame is precision grooved on 1/4" centers to accept our universal quick change letters to create your own sign in minutes or change to suit your needs. One free set of 3/4" Helvetica letters and assortment tray are included.
Assembly: Assembled.
Construction: Tempered Hardboard.
Frame Color: Clear Lacquer.
Frame Construction: Wood.
Interior Color: Black.
Type: Without Header.
Surface Material: Felt Letter Board.
Exterior Depth: 1/2".
Size: 18" W x 12" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- AARCO Magnetic 420 Series Markerboards 48"x144" (420-007M-48144)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- AARCO Magnetic 350 Series Markerboards 48"x120" (350-007M-48120)
- CHEUNGS White Shabby Chalkboard with Detailed Base (FP-3913A)
- UNIVERSAL ONE 36"x48" Magnetic Dry Erase Board, Black (MB1407368)
- LUXOR 72 X48 MOBILE BOARD (Whiteboar (MB7248MW)
- Aarco Dry Erase Boards