Shop All Bulletin Boards
Aarco
Aarco Products ADC3660H Enclosed Directory Cabinet with Header - Clear Satin Anodized
Mfr # ADC3660H
Zoro # G503954395
product price: $1,245.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,245.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ADC3660H
- Zoro # G503954395
- UPC # 100051779396
- Country of Origin United States
- Category Bulletin Boards
Description
Enclosed Aluminum Frame Directory Board Satin Anodized Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable Black vinyl cut lettering. Standard Type face is Clear Gothic.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Clear Satin Anodized.
Frame Construction: Aluminum.
Interior Color: Black.
Type: Without Header.
Surface Material: Felt Letter Board.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Size: 60" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX High-Yield Toner, 4,800 Page-Yield, Cyan (106R03514)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFX421013PIN)
- AVERY Round Ring View Binder, 1.5", Black (05725)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- QUARTET Cork Bulletin Board 4ft.x3ft., Oak Finish Frame (304)
- Aarco Bulletin Boards