Shop All Dry Erase Boards
Aarco
Aarco Products 120E-410M-837 Combination Tackboard; Driftwood - 4 x 10 ft.
Mfr # 120E-410M-837
Zoro # G003755492
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # 120E-410M-837
- Zoro # G003755492
- UPC # 98839066304
- Country of Origin United States
- Category Dry Erase Boards
Description
Features
- Porcelain writing surface is indestructible when used as directed and guaranteed for life
- High contrast
- Excellent erasing qualities
- Surface permits use of magnetic accessories
- All writing board units are equipped with a 1 in. map rail with a tan cork insert and end caps
- All trim, tray and map rails are finished in satin anodized aluminum
- Accessory tray runs full length of writing surface
- 120E Series accessory tray with protective end cap
- Board Type - Markerboard
- Size - 4 x 10 ft.
- Color - Driftwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Wooden Tabletop 3D Tic Tac Toe Game Set (497720LNF)
- SHOCKWATCH G-Force Indicator Label, 5G, PK50 (45000K)
- ZORO SELECT Stretch Wrap Dispenser, Height: 7-1/2" (5NVZ4)
- BSC PREFERRED 10 x 15-1/2'' Self-Seal Bubble Pouches, Economy Packs, 250PK (BOBSC1015)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- AARCO Magnetic 350 Series Markerboards 48"x120" (350-007M-48120)
- AARCO Magnetic 420 Series Markerboards 48"x144" (420-007M-48144)
- LUXOR Wall-Mounted whiteboards 48" x 36" (WB4836W)
- QUARTET Classic Series Total Erase Dry Erase Board, 72 x 48, White Surface, Black Frame (S537B)
- 5S SUPPLIES Problem Solving - Fishbone Cause & Effect Board V3 Aluminum Dry Erase 72in x 46in (PROBFISHBONE-V3-ALUM-72x46)
- Aarco Dry Erase Boards