Shop All Dry Erase Boards
Aarco
Aarco PAF-5WT Universal Sidewalk A-Frame Sign Holder with Deluxe White Changeable Letter Board; White
Mfr # PAF-5WT
Zoro # G003972912
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # PAF-5WT
- Zoro # G003972912
- UPC # 98839070158
- Country of Origin China
- Category Dry Erase Boards
Description
Features
- Durable plastic weatherproof construction
- Cable wire-stop secures the panels and prevents warping
- Panels can be filled with sand or water for extra stability
- Color: White
- Size: 44.5" x 27"
- Style: White Changeable Letter Board
- Material: Plastic
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK48 (22248)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F20506)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL39095)
- AARCO Magnetic 350 Series Markerboards 48"x120" (350-007M-48120)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- GLOBAL INDUSTRIAL 60W x 48H Magnetic Glass Whiteboard, White (695511)
- BEST-RITE 60"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029N)
- U BRANDS Glass Dry Erase Board, 48 x 36, White Surface (121U0001)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- Aarco Dry Erase Boards