Shop All Chalkboards
Aarco
Aarco PAF-4BL Universal Sidewalk A-Frame Sign Holder with Deluxe Black Chalkboard; Blue
Mfr # PAF-4BL
Zoro # G403959827
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # PAF-4BL
- Zoro # G403959827
- UPC # 98839070134
- Country of Origin China
- Category Chalkboards
Description
Features
- Durable plastic weatherproof construction
- Cable wire-stop secures the panels and prevents warping
- Panels can be filled with sand or water for extra stability
- Color: Blue
- Size: 44.5" x 27"
- Style: Black Chalkboard
- Material: Plastic
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH Paper, 65#, 8.5X11, Bright We Pk (WAU91904)
- BLOEM TERRAPOT CHARCOAL 14"" (TR14908)
- BSC PREFERRED 20 x 12 x 12'' Double Wall Boxes, 15PK (S-12603)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, 5°C/41°F, 100/Box (WM 5/41)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- FLIPSIDE Black Chalkboard Marquee Board. 24 x 42, Natural Wood Frame (31222)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- FLASH FURNITURE Blue Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-242315-GG)
- FLIPSIDE Chalk Board, 24in x 36in, Black, PK2 (10206)
- Aarco Chalkboards