Shop All Sign Holders
Aarco
Aarco PAF-1BL Universal Sidewalk A-Frame Sign & Poster Holder; Blue
Mfr # PAF-1BL
Zoro # G503754605
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # PAF-1BL
- Zoro # G503754605
- UPC # 98839070042
- Country of Origin China
- Category Sign Holders
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Durable plastic weatherproof construction
- Cable wire-stop secures the panels and prevents warping
- Panels can be filled with sand or water for extra stability
- Color: Blue
- Size: 44.5" x 27"
- Style: Standard
- Material: Plastic
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, TIG, 2XS/5, PR (1600-5)
- BRADY Lockout Procedure Binder Red (LOSB1)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34RB (ESN34RB)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" White w/Black (NRB-WHITE)
- VISUAL WORKPLACE A Frame, Fold Up Stand, 18"x24" (85-1402-1824-601)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- AZAR DISPLAYS Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2 (252932)
- AZAR DISPLAYS 30"W x 40"H Hanging Poster Frame. (172740)
- MONTOUR LINE Stanchion Post Top Sign Frame 11 x 14 in. V Black Steel (HDSF-1114-V-BK)
- QUALARC Scroll Mount Address Post (NO BASE) with Horsehead finial (ADPST-HRS-NOBAS)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x11" Graphic Size.Overall Size:12.5"x15" (105514)
- Aarco Sign Holders