Shop All Dry Erase Boards
Aarco
Aarco HSU48-3 Markerboard with Horizontal Sliding 3 Track Units
Mfr # HSU48-3
Zoro # G103954306
product price: $3,210.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,210.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # HSU48-3
- Zoro # G103954306
- Country of Origin United States
- Category Dry Erase Boards
Description
Maximizing wall space, this horizontal sliding unit allow the use of up to four sliding and one stationary marker board in the same amount of space as one traditional board. Premium vitre steel porcelain marker Board travel on nylon top mounted roller tracks, ensuring smooth mobility. Board are then held fast in place by bottom mounted guide bearings. Constructed with durable heavy gauge aluminum trim and an anodized protective finish this marker board is built to last.
Premium vitre steel porcelain marker Board.
1/4" Thick natural cork posting surface.
Heavy gauge aluminum trim and anodized protective finish.
Up to four horizontal sliding units and one stationary unit.
Standard units feature porcelain on steel marker Board and chalkBoard.
3 Track Units.
Size: 4' H x 8' W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 18x14x14 in (55NM83)
- FLIPSIDE Dry Erase Boards, 9"x12", 24/PK, White (FLP24912)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 10", Clear (R610)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- BEST-RITE 48"x192" Magnetic Porcelain Whiteboard, Black Frame (2028P)
- ALFRED MUSIC 2 Side Chalkboard Marquee Easel; Black (SW639914)
- MASTERVISION Grid Planning Board, 1 x 2 Grid, 48 x 36, White/Silver (MA0592830)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- BEST-RITE 48"x96" Mobile Combination Dry Erase Board, Cork/Plastic (669RH-HC)
- Aarco Dry Erase Boards