Shop All Dry Erase Boards
Aarco
AA-5 42in x 24in Aluminum A-Frame Sign Board with White Marker Board
Mfr # 116AA5
Zoro # G010793593
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # 116AA5
- Zoro # G010793593
- Country of Origin United States
- Category Dry Erase Boards
Description
Maximize your presentation space with this Aarco ACB3648B 36in x 48in reversible free standing black composition chalkboard / natural cork board with satin anodized aluminum frame. This board is perfect for classrooms or lecture halls with a two-sided design that conveniently rotates and firmly locks in place for stability. One side features a classic black composition chalkboard great for jotting down notes drawing diagrams or crafting any other visual aid to accompany your lecture or discussion. The other side features a natural cork board for tacking supporting materials to for reference.This presentation board is supported by an aluminum frame with a clear satin anodized finish for a contemporary appearance. It assembles easily with basic tools. Plus since it's freestanding placement is never permanent. Use it to communicate wherever it's needed!Overall Dimensions:Width: 48inHeight: 36in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLO-BAG Paper Bags, 10" D, 36" H, 18" W, Brown, PK50 (SLCT-30G)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #8, 6-1/4"L x 3-1/8"W, 1000/Pack (G30083)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3500-6-ESF)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, Jan to Dec, 8.5"x11", 12 Tabs, White/Multi (11127)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- SPORTIME FLIP CHART BOARD SUBSTANCE ABUSE AND ADDICTION (36-6043)
- GLOBAL INDUSTRIAL 36W x 24H Magnetic Glass Whiteboard with Markers & Eraser, White (695497)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- MASTERVISION 18"x36" Magnetic Cubicle Dry Erase, Aluminum Frame (MA10007705)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- Aarco Dry Erase Boards