Aarco

AA-3B 42in x 18in Aluminum A-Frame Sign Board with Black Chalkboard


product price: $319.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Banish bland advertising with this Aarco AA-3BP 42in x 18in aluminum A-frame board with black acrylic marker board! This double-sided A-frame board is the perfect addition to your restaurant bar coffee house or diner. It features a 14 1/4in x 33 3/4in black acrylic writing surface that allows the personality of your business to shine through. Simply use bright colorful wet erase markers to highlight menu specials promote upcoming entertainment or post important messages for both customers and staff alike.While its two locking and folding hinges add exceptional stability its full-length piano hinge keeps each side of its display at the perfect display angle. It is also built to withstand the rigors of outdoor use thanks to weather-resistant hardware and four plastic camel foot floor levelers. These levelers adjust to accommodate uneven surfaces ensuring that even the bumpiest sidewalks or roadways won't keep the sign from serving its purpose. Boasting an attractive anodized aluminum frame this black acrylic marker board is sure to enhance displays in any environment.Overall Dimensions:Width: 18inHeight: 42inSign Face Dimensions:Width: 14 1/4inHeight: 33 3/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.