Aarco

AA-1SG 42in x 24in Aluminum A-Frame Sign Board with Green Write-On Porcelain Chalk Board


product price: $534.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Display your most important announcements specials and menu updates with this eye-catching Aarco AA-1SS 42in x 24in aluminum A-frame sign board with slate chalk board. In addition to its durable anodized aluminum frame the double-sided sign features a 21 1/4in x 33 3/4in slate gray porcelain writing surface that serves as a perfect space for customizable messages that allow the personality of your business to shine through. This durable porcelain material is also stain-resistant making it perfect for frequent daily use.A full-length piano hinge keeps each side at the perfect display angle while two additional locking and folding hinges add exceptional stability and help maintain the item's signature A-frame style. It is also built to withstand the rigors of outdoor use thanks to weather-resistant hardware and four plastic camel foot floor levelers. These levelers adjust to accommodate uneven surfaces ensuring that even the bumpiest sidewalks or roadways won't keep the sign from serving its purpose.Simply use bright and colorful chalk sold separately to advertise inside or outside your location. Perfect for hardware stores fast food venues restaurants cafes supermarkets and specialty stores this sign creates an inviting store front appeal that welcomes your guests inside to browse creating a great way to encourage impulse sales!Overall Dimensions:Width: 24inHeight: 42inSign Face Dimensions:Width: 21 1/4inHeight: 33 3/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.