Shop All UL Class Fuses
Aaon
UL Class Fuse, Time-Delay, 40A
Mfr # V27180
Zoro # G308197140
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaon
- MFR # V27180
- Zoro # G308197140
- Country of Origin Unknown
- Category UL Class Fuses
Details
Speed | Time-Delay |
Amps | 40A |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | AAON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLM-3)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1A, 250V AC (60626)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 1A, 570V AC, Non-Indicating (DCT1-2)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 4A, 600V AC, Non-Indicating (AG4)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2A, 600V AC, Indicating (AJT2N)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FRS-R-2-1/4)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 400A, 600V AC, Non-Indicating (LSRK400)
- Aaon UL Class Fuses