Shop All Fuse Blocks & Holders
Aaon
Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating
Mfr # V27110
Zoro # G008211337
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Number of Poles 3
- Amp Range 60A
- Voltage Rating 600V AC/DC
- Fuse UL Class J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # V27110
- Zoro # G008211337
- Country of Origin Unknown
- Category Fuse Blocks & Holders
Details
Item | Open Fuse Block |
UL Class | J |
Number of Poles | 3 |
Amp Range | 60A |
Voltage Rating | 600V AC/DC |
Fuse UL Class | J |
Max. Amps | 60A |
For Fuse Class | J |
Max. Voltage | 600V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- BALDOR-RELIANCE Sc#6232 Kbrc-240D Black With Fbr Sw & (BC254-FBR)
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L (A52CE12)
- SQUARE D Ground Kit, 60/100/200A (DT100SG)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3A)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038R)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3N)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308R)
- LITTELFUSE Open Fuse Block Cover, J UL Class, 30A Amp Range, 600V AC/DC Volt Rating (LFJ60030FBC)
- Aaon Fuse Blocks & Holders