Shop All Midget Fuses
Aaon
Midget Fuse, 5A, 600V AC
Mfr # R40850
Zoro # G508455323
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # R40850
- Zoro # G508455323
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 5A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/8A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/8)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM4)
- Aaon Midget Fuses