Shop All Midget Fuses
Aaon
Midget Fuse, 50A, 600V AC
Mfr # R40990
Zoro # G408455379
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # R40990
- Zoro # G408455379
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 50A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- SQUARE D Replacement Contact Kit, Lighting, 30A (9998RA5B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J65)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 30A, 250V AC, 10kA (OTM30)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ006)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KLK007)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-6)
- Aaon Fuses