Shop All Midget Fuses
Aaon
Midget Fuse, 30A, 600V AC
Mfr # R31490
Zoro # G408455331
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # R31490
- Zoro # G408455331
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 30A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 51 to 90 psi, Standard Action (76074-B00000600-01)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916514)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FNM-4-1/2)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.125A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/8)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 25A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF025)
- Aaon Midget Fuses