Shop All Midget Fuses
Aaon
Midget Fuse, 28A, 600V AC
Mfr # R40880
Zoro # G408455324
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 28A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaon
- MFR # R40880
- Zoro # G408455324
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 28A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 277VAC 20A L7-20R (70720NC)
- TEMPO COMMUNICATIONS Tester, Telephone Line (PE930)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- MERSEN Fuse, ATQ Series, Time Delay, 8A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ8)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM030)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ8/10)
- MERSEN Midget Fuse, 4A, 400V AC, Indicating, 20kA (W222958)
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- Aaon Midget Fuses