Shop All Midget Fuses
Aaon
Midget Fuse, 20A, 600V AC
Mfr # R40950
Zoro # G508455279
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # R40950
- Zoro # G508455279
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 20A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 40A, 250V AC, Indicating (FRN-R-40ID)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- GE Molded Case Circuit Breaker, TED Series 20A, 3 Pole, 600V AC (TED136020WL)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 10A, 250V AC, Non-Indicating (BAF-10)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ001)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FNM-3-1/2)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF007)
- Aaon Fuses