Shop All Midget Fuses
Aaon
Midget Fuse, 20A, 600V AC
Mfr # R39900
Zoro # G608455278
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # R39900
- Zoro # G608455278
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 20A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R9)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-3-R)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLM-1/4)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ015)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.40A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- Aaon Fuses