Shop All Midget Fuses
Aaon
Midget Fuse, 20A, 600V AC
Mfr # R13720
Zoro # G708455390
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # R13720
- Zoro # G708455390
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 20A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 10 to 90 psi, Standard Action (31NEXAXX)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL/4)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 50A, 250V AC, Non-Indicating (LNRK050)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKD015)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.25A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/4)
- Aaon Midget Fuses