Shop All Midget Fuses
Aaon
Midget Fuse, 20A, 500V AC
Mfr # P63160
Zoro # G508748067
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- AC Voltage Rating 500V AC
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # P63160
- Zoro # G508748067
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 20A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- ECLIPSE Pocket Toner, For Twisted Pair, Coax (MT-7029)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.500)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-30)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/2)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1.60A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1-6/10)
- Aaon Fuses