Shop All Midget Fuses
Aaon
Midget Fuse, 16A, 600V AC
Mfr # R40860
Zoro # G808455344
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 16A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # R40860
- Zoro # G808455344
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 16A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- INTERMATIC Relay Double-Pole Single-Throw, 3HP, 24VDC (143T145A)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 9A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-9)
- MERSEN Fuse, ATQ Series, Time Delay, 9A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ9)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-2/10)
- Aaon Midget Fuses