Shop All Midget Fuses
Aaon
Midget Fuse, 16A, 500V AC
Mfr # P57160
Zoro # G508750671
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 16A
- AC Voltage Rating 500V AC
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # P57160
- Zoro # G508750671
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 16A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 20A, 9.1A (R-3)
- APG Ultrasonic Level Sensor Range: 1-25 feet for liquids, Range: 1-10 feet for solids, 6 feet cable (LPU-2127)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Green, PVC Insulation (411050505)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM001)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, 10kA at 125V AC, 100A at 250V AC (BP/FNM-2A)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- Aaon Midget Fuses