Shop All Midget Fuses
Aaon
Midget Fuse, 15A, 600V AC
Mfr # R40940
Zoro # G508455347
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # R40940
- Zoro # G508455347
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 15A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- RACO Junction Box, 2 Gang, Steel, Wall Box (223)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1614CS)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 300A, 600V AC, Nonindicating (TRS300R)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.80A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.800)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS003)
- Aaon Fuses