Shop All Midget Fuses
Aaon
Midget Fuse, 12A, 600V AC
Mfr # R40930
Zoro # G308455325
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 12A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaon
- MFR # R40930
- Zoro # G308455325
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 12A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- MERSEN Fuse, ATQ Series, Time Delay, 9A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ9)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 3A, 600V AC, 100kA (SBS3)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ015)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ001)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 5A, 250V AC, Indicating, 10kA at 125V AC (FNA-5)
- Aaon Midget Fuses