Shop All Midget Fuses
Aaon
Midget Fuse, 12A, 500V AC
Mfr # P63140
Zoro # G308200024
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 12A
- AC Voltage Rating 500V AC
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # P63140
- Zoro # G308200024
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 12A |
AC Voltage Rating | 500V AC |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - Natural Nylon - 100 pcs (CT285)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 1A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK001)
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/4)
- Aaon Fuses