Shop All Midget Fuses
Aaon
Midget Fuse, 10A, 600V AC
Mfr # R40890
Zoro # G408455287
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # R40890
- Zoro # G408455287
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 10A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 5A, 500V AC (P58760)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLK025)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 6/10A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-6/10)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- Aaon Midget Fuses