Shop All Glass Fuses
Aaon
Fuse Elec 35A600V Class CC
Mfr # G099690
Zoro # G508200077
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 35A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
- Brand AAON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaon
- MFR # G099690
- Zoro # G508200077
- Country of Origin Unknown
- Category Glass Fuses
Details
Amps | 35A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | AAON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 (PLT1.5S-C)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (GDB-5A)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 500mA, 250V AC (60704)
- MERSEN Fuse, GDL Series, Time Delay, 30A, 32VAC, 300A at 32VAC, 5 PK (GDL30)
- JANDORF Glass Fuse, S506(TSD) Series, Time-Delay, 6A, 250V AC (60736)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 12A, 32V AC, 1kA at 32V AC, 5 PK (AGC-12-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 15A, 300V AC, 10kA at 300V AC (GLR-15)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/4-R)
- Aaon Glass Fuses