Shop All Specialty Fuses
Aaon
Electric Fuse, P2 Series, 80A, 600V AC
Mfr # P29260
Zoro # G608455308
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # P29260
- Zoro # G608455308
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Electric Fuse |
Series | P2 |
Amps | 80A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- BALDOR-RELIANCE Sc#6232 Kbrc-240D Black With Fbr Sw & (BC254-FBR)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- AAON Electric Fuse, P2 Series, 40A, 600V AC (P24900)
- AAON Electric Fuse, P0 Series, 60A, 600V AC (P08550)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- EATON BUSSMANN Limiter Fuse, ALS Series, 500A, Fast-Acting, Not Rated, Bolt-On (ALS-500)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- S&C Fuse Link, 150A, 7200V AC (131250)
- Aaon Fuses