Shop All Specialty Fuses
Aaon
Electric Fuse, P0 Series, 35A, 600V AC
Mfr # P09910
Zoro # G808455306
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaon
- MFR # P09910
- Zoro # G808455306
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Electric Fuse |
Series | P0 |
Amps | 35A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 809U (809U)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- LEGRAND Prewired Raceway, 5 Outlets, 12 In. (NM24GB512)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- AAON Electric Fuse, P2 Series, 80A, 600V AC (P29260)
- AAON Electric Fuse, P0 Series, 60A, 600V AC (P08550)
- AAON Electric Fuse, P2 Series, 40A, 600V AC (P24900)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 90A, Fast-Acting, 700V AC, Bolt-On (FWP-90B)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- EATON BUSSMANN Cartridge Fuse, NOS Series, 30A, Time-Delay, 600V, Cylindrical (NOS-30)
- Aaon Fuses