Shop All Ottomans
Aanny Designs
Aanny Designs JJS01182 Winston Wool Pouf Ottoman; Beige
Mfr # JJS01182
Zoro # G803895855
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aanny Designs
- MFR # JJS01182
- Zoro # G803895855
- UPC # 655295472331
- Country of Origin China
- Category Ottomans
Description
Rest your rest, have an extra little seat for the kids, or simply decorate your room with a bit of color with this fun puffy pouf. The comfort level of this pouf is stiff at first, but will soften with time as you use it, and will still hold its shape. If it gets misshapen, simply turn on side and push and roll back into round shape.
Features- Soft 100% Cotton knitted texture in a linear weave pattern. Firm seating at first, and will soften over time with use
- Great for extra seating for small apartments, dorm rooms, kids room, or use as a foot stool
- The colors are true to name, but may vary slightly from image as this is natural cotton
- Round shape Measures 20 x 20 x 14 -in
- Add texture and a bit of accent color to any room or space
- Imported, made in India
- Color: Beige
- Collection Name: Winston
- Style: Contemporary
- Shape: Pouf
- Fabric Type: Wool
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Carpet (FR1115020023ER)
- AANNY DESIGNS Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (JJS01158)
- AANNY DESIGNS Aanny Designs JJS01156 Lychee Cotton Knit Pouf Ottoman; Beige (JJS01156)
- VINTIQUEWISE Small Decorative Grey Foldable Hexagon Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004428-S)
- BAXTON STUDIO Sandrine Beige Upholstered Walnut Brown Finished Wood Ottoman (148-8224)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- BAXTON STUDIO Brighton Beige Linen Modern Tufted Ottoman (87-4393)
- BAXTON STUDIO Corinne Modern Dark Grey Upholstered Ottoman (143-8146)
- Aanny Designs Ottomans