Shop All Ottomans
Aanny Designs
Aanny Designs JJS01173 Lychee Cotton Knit Pouf Ottoman; Maroon
Mfr # JJS01173
Zoro # G503895780
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aanny Designs
- MFR # JJS01173
- Zoro # G503895780
- UPC # 655295471495
- Country of Origin China
- Category Ottomans
Description
Rest your feet, have an extra little seat for the kids, or simply decorate your room with a bit of color with this fun puffy pouf. The comfort level of this pouf is stiff at first, but will soften with time as you use it, and will still hold its shape. If it gets misshapen, simply turn on side and push and roll back into round shape.
Features- Soft 100% Cotton knitted texture in a linear weave pattern. Firm seating at first, and will soften over time with use
- Great for extra seating for small apartments, dorm rooms, kids room, or use as a foot stool
- The colors are true to name, but may vary slightly from image as this is natural cotton
- Round shape Measures 20 x 20 x 14 -in
- Add texture and a bit of accent color to any room or space
- Imported, made in India
- Color: Maroon
- Collection Name: Lychee
- Style: Contemporary
- Shape: Pouf
- Fabric Type: Cotton
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (17546)
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- KELLYREST Adjustable Metal Footrest (KCS14120)
- AANNY DESIGNS Aanny Designs JJS01156 Lychee Cotton Knit Pouf Ottoman; Beige (JJS01156)
- AANNY DESIGNS Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (JJS01158)
- BAXTON STUDIO Kaylee Beige Upholstered Button-Tufting Storage Ottoman Bench (128-7054)
- BAXTON STUDIO Sandrine Beige Upholstered Walnut Brown Finished Wood Ottoman (148-8224)
- LESRO Siena Lounge Reception 1 Seat Bench, Walnut, RF Blueberry Upholstery (SN1001)
- FABULAXE Modern Round Velvet Fabric Standard Ottoman Stool with Gold Base, Black (QI004323.BK)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- Aanny Designs Ottomans