Shop All Ottomans
Aanny Designs
Aanny Designs JJS01170 Lychee Cotton Knit Pouf Ottoman; Dark Grey
Mfr # JJS01170
Zoro # G103895821
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aanny Designs
- MFR # JJS01170
- Zoro # G103895821
- UPC # 655295471426
- Country of Origin China
- Category Ottomans
Description
Rest your feet, have an extra little seat for the kids, or simply decorate your room with a bit of color with this fun puffy pouf. The comfort level of this pouf is stiff at first, but will soften with time as you use it, and will still hold its shape. If it gets misshapen, simply turn on side and push and roll back into round shape.
Features- Soft 100% Cotton knitted texture in a linear weave pattern. Firm seating at first, and will soften over time with use
- Great for extra seating for small apartments, dorm rooms, kids room, or use as a foot stool
- The colors are true to name, but may vary slightly from image as this is natural cotton
- Round shape Measures 20 x 20 x 14 -in
- Add texture and a bit of accent color to any room or space
- Imported, made in India
- Color: Dark Grey
- Collection Name: Lychee
- Style: Contemporary
- Shape: Pouf
- Fabric Type: Cotton
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- BAXTON STUDIO Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed (222-11891-ZORO)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- STAR Adjustable Leg (2R-Y5092)
- AANNY DESIGNS Aanny Designs JJS01156 Lychee Cotton Knit Pouf Ottoman; Beige (JJS01156)
- AANNY DESIGNS Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (JJS01158)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair and Ottoman Set (143-7850-7851)
- BAXTON STUDIO Roanoke Beige Upholstered Grid-Tufting Storage Ottoman Bench (128-7046)
- BAXTON STUDIO Roanoke Navy Blue Velvet Upholstered Grid-Tufted Storage Ottoman Bench (160-9929)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Dimples (A-1834)
- BAXTON STUDIO Kaylee Beige Upholstered Button-Tufting Storage Ottoman Bench (128-7054)
- Aanny Designs Ottomans