Shop All Ottomans
Aanny Designs
Aanny Designs JJS01156 Lychee Cotton Knit Pouf Ottoman; Beige
Mfr # JJS01156
Zoro # G603895925
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aanny Designs
- MFR # JJS01156
- Zoro # G603895925
- UPC # 655295470702
- Country of Origin China
- Category Ottomans
Description
Rest your feet, have an extra little seat for the kids, or simply decorate your room with a bit of color with this fun puffy pouf. The comfort level of this pouf is stiff at first, but will soften with time as you use it, and will still hold its shape. If it gets misshapen, simply turn on side and push and roll back into round shape.
Features- Soft 100% Cotton knitted texture in a linear weave pattern. Firm seating at first, and will soften over time with use
- Great for extra seating for small apartments, dorm rooms, kids room, or use as a foot stool
- The colors are true to name, but may vary slightly from image as this is natural cotton
- Round shape Measures 20 x 20 x 14 -in
- Add texture and a bit of accent color to any room or space
- Imported, made in India
- Color: Beige
- Collection Name: Lychee
- Style: Contemporary
- Shape: Pouf
- Fabric Type: Cotton
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- GLOBE Chute Handle (Black) (482-B)
- AANNY DESIGNS Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (JJS01158)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- HIGHBOY 18.25 x 19 x 24.75 in. Designs-4-Comfort 5th Avenue Storage Ottoman; Blue (HI21739)
- BAXTON STUDIO Benson French Script Patterned Club Chair and Ottoman Set (122-6803)
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- BAXTON STUDIO Elladio Dark Grey Upholstered Tufted Cube Ottoman, PK2 (156-9298)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (197-12226-ZORO)
- Aanny Designs Ottomans