Shop All Ottomans
Aanny Designs
Aanny Designs JJS00060 Lychee Cotton Knit Pouf Ottoman; Yellow
Mfr # JJS00060
Zoro # G903895793
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aanny Designs
- MFR # JJS00060
- Zoro # G903895793
- UPC # 758475491396
- Country of Origin China
- Category Ottomans
Description
Rest your feet, have an extra little seat for the kids, or simply decorate your room with a bit of color with this fun puffy pouf. The comfort level of this pouf is stiff at first, but will soften with time as you use it, and will still hold its shape. If it gets misshapen, simply turn on side and push and roll back into round shape.
Features- Soft 100% cotton knitted texture weave, pouf is still at first, and will soften with use and time
- Great for extra seating for small apartments, dorm rooms, kids room, or use as a foot stool
- Round shape measures 20 x 20 x 14 inches
- The colors are true to name, but may vary slightly from image as this is natural cotton
- Add texture and a bit of accent color to any room or space
- 100% Cotton, poly bead fill
- Color: Yellow
- Collection Name: Lychee
- Style: Contemporary
- Shape: Pouf
- Fabric Type: Cotton
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- REGISTRY Alarm Clock, (HC1)
- AANNY DESIGNS Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (JJS01158)
- AANNY DESIGNS Aanny Designs JJS01156 Lychee Cotton Knit Pouf Ottoman; Beige (JJS01156)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- BAXTON STUDIO Marielle Hollywood Style Off White Mirrored Ottoman Bench (150-9182)
- FABULAXE Round Velvet Ottoman Stool Raised with Hairpin Gold Base, Black, Large (QI004324.BK.L)
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- LUMISOURCE Fringe Ottoman (OT-FRINGE VCR)
- Aanny Designs Ottomans