Shop All Trim-To-Fit Filters
Aaf Flanders
Flanders HR36240 36 x 240 x 1 in. Spun Fiberglass Hammock Filter
Mfr # 266015
Zoro # G203736413
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 266015
- Zoro # G203736413
- Country of Origin United States
- Category Trim-To-Fit Filters
Description
Features
- Spun fiberglass hammock filter
- Needs no frame
- Up to merv rating 4
- 30 day filter
- Effective against dust/lint.
- Size - 36 x 240 x 1 in.
- Dimension - 26 x 24 x 1 in.
- Item weight - 2.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Auto Limit Switch, 160 Deg. to 200 Deg. F (HH12ZB200)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-230A)
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (40265)
- AMERI-VENT Standard Tee, 6" Dia., 11-1/2" L (6ET)
- AAF FLANDERS Flanders HR30240 30 x 240 x 1 in. Spun Fiberglass Hammock Filter (266007)
- ALL-FILTERS Floor Vent Heat Register Air Filter, with Activated Carbon Dust Pollen, Pet Hair, Dander 12pcs (RC-9019)
- ALL-FILTERS Floor Vent Heat Register Air Filter, Removes Dust Pollen, Pet Hair, Dander 12pcs (RD-9019)
- AIR HANDLER Trim to Fit Carbon Filter, 25x25x1/4", 2 pk. (5W095)
- XENON Xenon DPE18X30X1-DXN Replacement Filter; Pack Of 3 (DPE18X30X1=DXN)
- Aaf Flanders Trim-To-Fit Filters