Shop All Furnace and Heater Parts
Aaf Flanders
Flanders 82755 0.0451625 M11 Furnace Filter - 16 x 25 x 4.5 in.
Mfr # 82755
Zoro # G304116398
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 82755
- Zoro # G304116398
- UPC # 31949442606
- Country of Origin China
- Category Furnace and Heater Parts
Description
The Flanders Residential Air Cleaner line is manufactured for use in Air Bear, Honeywell, and Spaceguard units. This line offers equal or superior performance to the original replacements.
Features- One-sided expanded metal backing
- Encased in a moisture resistant frame
- A natural electrostatic charge catches and holds airborne
- Filter Efficiency: 11 MERV
- Material: Synthetic Media
- Dimension: 16 x 25 x 4.5 in.
- Weight: 0.849 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV14, SH, 24"x18"x12" (110-730-007)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- TACO Zone Valve, 2 Way, NC, 1/2 In Sweat (Z050C2-2)
- KOCH Carbon Final Filter, 4V, 12x24x12"HighCap (111-801-002)
- AAF FLANDERS 20X25X5Air Clean Filter (82655.052025)
- AAF FLANDERS 15X20X1 Fbg Furn Filter (10055.011520)
- BELIMO Reversible Spindle Clamp (K-SA)
- HEAT WAGON Fan 5 Blade B150, 10 In (M17058)
- ILC Replacement For WILLIAMS, P295200A (P295200A)
- TRION 1412 Humdifier Pad For 447 & (1412)
- YORK Liquid Level Sensor (025-46044-006)
- Aaf Flanders Furnace and Heater Parts