Shop All Flat Air Filters
Aaf Flanders
Flanders 10059.01203 Flanders Precisionaire Nested Glass Air Filter 20X25X1 In.24 Per Case
Mfr # 2488666
Zoro # G403709323
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 2488666
- Zoro # G403709323
- UPC # 31949200053
- Country of Origin China
- Category Flat Air Filters
Description
This is a standard grade furnace filter of the same type that has been protecting furnaces and central air conditioners around the world for over 50 years. The filtering medium is continuous filament spun glass. For peak equipment protection and energy efficiency, these filters should be changed monthly in periods of high use.
Features- Spun glass lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- 4 Per Case
- Precisionaire Nested Glass Air Filter
- Filter Thickness: 1 in
- Length: 25 in
- MERV Rating: 4
- Reusable: No
- Width: 20 in
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COZY Portable Electric Heated Floor Mat, 240W, 120V AC, 1 Phase, 819 BtuH (ICE-SNOW)
- CARRIER Sound Blanket (321042-401)
- SUNCOURT Inductor 5" Corded In-Line Booster Duct Fan (DB205C)
- SUPCO Temp Rcrder Repl 7-Day Chart, PK60 (S20120F7)
- AAF FLANDERS Flanders 10055.011620 16 x 20 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (266445)
- AAF FLANDERS Flanders 10055.012024 23.88 x 19.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (312504)
- AAF FLANDERS Flanders 10059.01163 Flanders Precisionaire Nested Glass Air Filter 16X25X1 In. 24 Per Case (2488664)
- AAF FLANDERS 18 in. x 18 in. x 1 in. EZ Flow II No-Metal Fiberglass Air Filter MERV 2, 12PK (10055.011818)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- AAF FLANDERS Flanders 10055.012424 24 x 24 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (584235)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x2" (286-200-200)
- Aaf Flanders Flat Air Filters