Shop All Flat Air Filters
Aaf Flanders
Filter 9x25x1 Exact EZ II Poly
Mfr # 36FH59
Zoro # G4530359
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 9x25x1
- Nominal Depth 1"
- Nominal Height 25"
- Nominal Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 36FH59
- Zoro # G4530359
- UPC # 031949547820
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 9x25x1 |
Nominal Depth | 1" |
Nominal Height | 25" |
Nominal Width | 9" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
Filter 9x25x1 Exact EZ II Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTAMATIC NuVent® Bath Fan - 70 CFM (NX703)
- SIEMENS Hi Temperature Diaphragm, PK5 (333-071)
- MAXITROL 325-3L-1/2 (W/ 12A09 Vent (325-3L-1/2)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 12"x 24"x 1", MERV 8 (102-741-002)
- AAF FLANDERS Flanders 10055.012024 23.88 x 19.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (312504)
- AAF FLANDERS Flanders 10055.011230 29.88 x 11.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (109713)
- AAF FLANDERS Fiberglass Air Filter, 16x20x1" (10055.011620)
- AAF FLANDERS Flanders 10059.01163 Flanders Precisionaire Nested Glass Air Filter 16X25X1 In. 24 Per Case (2488664)
- AAF FLANDERS Flanders 10055.011630 16 x 30 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (343848)
- AAF FLANDERS Fiberglass Air Filter, 14x25x1" (10055.011425)
- PAMLICO AIR 10 in. W X 10 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011010)
- Aaf Flanders Flat Air Filters