Shop All Flat Air Filters
Aaf Flanders
Filter 8-1/2x32-1/2x1 Exact40 H/C M8 LPD
Mfr # 36FH80
Zoro # G4530191
product price: $14.39
/ea
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 8-1/2x32-1/2x1
- Nominal Depth 1"
- Nominal Height 32-1/2"
- Nominal Width 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 36FH80
- Zoro # G4530191
- UPC # 031949548087
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8-1/2x32-1/2x1 |
Nominal Depth | 1" |
Nominal Height | 32-1/2" |
Nominal Width | 8-1/2" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
Filter 8-1/2x32-1/2x1 Exact40 H/C M8 LPD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Connector - Float Switch (426799-01)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 14 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055-011414)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- AAF FLANDERS 18 in. x 18 in. x 1 in. EZ Flow II No-Metal Fiberglass Air Filter MERV 2, 12PK (10055.011818)
- AAF FLANDERS Flanders 10055.012424 24 x 24 in. Disposable Fiberglass Filter Case - Pack of 12 (10055.012424)
- AAF FLANDERS Flanders 10055.011230 29.88 x 11.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (109713)
- AAF FLANDERS Flanders 10055.011212 12 x 12 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (263434)
- AAF FLANDERS 10055.012222 22 x 22 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter, 12PK (FL575620)
- AAF FLANDERS Nested Fiberglass Air Filter, 16x20" (10059.011620)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-SW-1A Pentek Water Filter Wrench Accessory (PENTEK-SW-1A)
- Aaf Flanders Flat Air Filters