Shop All Flat Air Filters
Aaf Flanders
Filter 8-1/2x30x1 Exact PP 40 H/C M8 LPD
Mfr # 36FH78
Zoro # G4530219
product price: $7.45
/ea
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 8-1/2x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 36FH78
- Zoro # G4530219
- UPC # 031949548070
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8-1/2x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 8-1/2" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
Filter 8-1/2x30x1 Exact PP 40 H/C M8 LPD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FB20X25_4)
- SIEMENS Combustion Actuator (SQM48.497B9)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- AAF FLANDERS Flanders 10055.012424 24 x 24 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (584235)
- AAF FLANDERS Nested Fiberglass Air Filter, 16x20" (10059.011620)
- AAF FLANDERS Flanders 10059.01203 Flanders Precisionaire Nested Glass Air Filter 20X25X1 In.24 Per Case (2488666)
- AAF FLANDERS Flanders 10055.011620 16 x 20 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (266445)
- AAF FLANDERS Flanders 10055.011630 16 x 30 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (343848)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 15"x30"x1" (274-150-300)
- Aaf Flanders Flat Air Filters