Shop All Flat Air Filters
Aaf Flanders
Filter 7-3/4x34-3/4x1 Exact EZ II Poly
Mfr # 36FH60
Zoro # G4530340
product price: $5.55
/ea
Sold in multiples of 12 for $66.60
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 7-3/4x34-3/4x1
- Nominal Depth 1"
- Nominal Height 34-3/4"
- Nominal Width 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 36FH60
- Zoro # G4530340
- UPC # 031949547837
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 7-3/4x34-3/4x1 |
Nominal Depth | 1" |
Nominal Height | 34-3/4" |
Nominal Width | 7-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
Filter 7-3/4x34-3/4x1 Exact EZ II Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- QWIKPRODUCTS QwikCheck Acid Test Kit (QT2000)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- ALL-FILTERS 20X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20252.8 4PK)
- AAF FLANDERS Flanders 10059.01163 Flanders Precisionaire Nested Glass Air Filter 16X25X1 In. 24 Per Case (2488664)
- AAF FLANDERS 10055.012222 22 x 22 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter, 12PK (FL575620)
- AAF FLANDERS Flanders 10055.012424 24 x 24 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (584235)
- AAF FLANDERS Nested Fiberglass Air Filter, 16x20" (10059.011620)
- AAF FLANDERS Flanders 10055.011230 29.88 x 11.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (109713)
- AAF FLANDERS 30 x 24 x 1 in. AAF 40 LPD 8 MERV Air Filter - Case of 12 (4898805)
- AIR HANDLER Non-Pleated Air Filter, 23x23x1, MERV 5 (3TPZ7)
- Aaf Flanders Flat Air Filters