Shop All Flat Air Filters
Aaf Flanders
Filter 28-1/2x29x4 D Exact 40 H/C M8 LPD
Mfr # 36FH82
Zoro # G4530185
product price: $38.29
/ea
Sold in multiples of 6 for $229.74
$229.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 28-1/2x29x4
- Nominal Depth 4"
- Nominal Height 29"
- Nominal Width 28-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 36FH82
- Zoro # G4530185
- UPC # 031949548094
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 28-1/2x29x4 |
Nominal Depth | 4" |
Nominal Height | 29" |
Nominal Width | 28-1/2" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
Filter 28-1/2x29x4 D Exact 40 H/C M8 LPD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ACTUATOR 120V 26 SEC.-OPEN (V4055A1007)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- NORDYNE 621709R 208/240-24 Transformer (621709R)
- AAF FLANDERS 12x24x1 FBG Furn Filter (10055.011224)
- AAF FLANDERS 18 in. x 18 in. x 1 in. EZ Flow II No-Metal Fiberglass Air Filter MERV 2, 12PK (10055.011818)
- AAF FLANDERS Flanders 10055.011212 12 x 12 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (263434)
- AAF FLANDERS Flanders 10055.011616 16 x 16 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (439109)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- AAF FLANDERS Flanders 10055.012024 23.88 x 19.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (312504)
- AAF FLANDERS Flanders 10055.012424 24 x 24 in. Disposable Fiberglass Filter Case - Pack of 12 (10055.012424)
- PAMLICO AIR 21 in W X 21 in H X 1 in D Fiberglass 4 MERV Air Filter, 12PK (11104-012121)
- Aaf Flanders Flat Air Filters