Shop All Flat Air Filters
Aaf Flanders
Filter 12x24x12 PCELL 95 STD SH C1
Mfr # 36FH88
Zoro # G4530149
product price: $108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns
$217.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 12x24x12
- Nominal Depth 12"
- Nominal Height 24"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 36FH88
- Zoro # G4530149
- UPC # 031949548964
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Depth | 12" |
Nominal Height | 24" |
Nominal Width | 12" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
Filter 12x24x12 PCELL 95 STD SH C1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2004/U)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage, 2-1/2" to 4" (AV-495)
- ALL-FILTERS 20X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20201.6 6pk)
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78970)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- AAF FLANDERS Flanders 10055.011830 30 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (128119)
- AAF FLANDERS Flanders 10055.011620 16 x 20 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (266445)
- AAF FLANDERS 18 in. x 18 in. x 1 in. EZ Flow II No-Metal Fiberglass Air Filter MERV 2, 12PK (10055.011818)
- AAF FLANDERS Flanders 10055.011230 29.88 x 11.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (109713)
- AAF FLANDERS Flanders 10055.012024 23.88 x 19.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (312504)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x24"x1" (274-100-240)
- Aaf Flanders Flat Air Filters