Shop All Flat Air Filters
Aaf Flanders
Filter 10x35x1 Exact EZ II Poly
Mfr # 36FH71
Zoro # G4530261
product price: $5.55
/ea
Sold in multiples of 12 for $66.60
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 10x35x1
- Nominal Depth 1"
- Nominal Height 35"
- Nominal Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 36FH71
- Zoro # G4530261
- UPC # 031949547936
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x35x1 |
Nominal Depth | 1" |
Nominal Height | 35" |
Nominal Width | 10" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
Filter 10x35x1 Exact EZ II Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zoning Control, 6 Zone (SR506-4)
- MASTER FLOW 6 in. Round Duct Cap (DC6)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- KNAUF INSULATION .75# 1.5"X48"X100' (R 4.2) Knauf Fsk Fg Duct Wrap (502905)
- AAF FLANDERS Flanders 10059.01163 Flanders Precisionaire Nested Glass Air Filter 16X25X1 In. 24 Per Case (2488664)
- AAF FLANDERS Flanders 10055.012424 24 x 24 in. Disposable Fiberglass Filter Case - Pack of 12 (10055.012424)
- AAF FLANDERS Flanders 10055.011620 16 x 20 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (266445)
- AAF FLANDERS Nested Fiberglass Air Filter, 16x20" (10059.011620)
- AAF FLANDERS Flanders 10055.011230 29.88 x 11.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (109713)
- AAF FLANDERS Flanders 10059.01203 Flanders Precisionaire Nested Glass Air Filter 20X25X1 In.24 Per Case (2488666)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x1" (274-140-250)
- Aaf Flanders Flat Air Filters